Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Cap 1.569" - 1.690" Plug 1.633" - 1.750" 200PK

  • Zoro #: G4884673
  • Mfr #: Q2631AK1
$65.52 ($0.66/unit)
  • Type: Tapered Cap and Plug
  • Item: Tapered Cap
  • Min. Dia.: 1.231", 0.325"
See full product details
Orders over $75 ship free.

Caplugs #Q2631AK1 Specifications

  • Zoro #: G4884673
  • Mfr #: Q2631AK1
Type: Tapered Cap and Plug Item: Tapered Cap
Min. Dia.: 1.231", 0.325" For Use In: MIL Std, SAE-type Fittings, Hydraulic and Threaded or Non threaded Fittings
Material: Low-Density Polyethylene Max. Diameter: 1.295", 0.367"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cap,Tp,Plg,O.D. 2.332",I.D. 2.604",Package Quantity 100

Restrictions and Compliance

Reviews of Caplugs #Q2631AK1