Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Cap 1.743" - 1.874" Plug 1.807" - 1.938" 200PK

  • Zoro #: G4884807
  • Mfr #: Q206Q1
$72.31 ($0.36/unit)
  • Material: Low-Density Polyethylene
  • Min. Dia.: 1.743", 1.807"
  • Max. Diameter: 1.874", 1.938"
See full product details
Orders over $75 ship free.

Caplugs #Q206Q1 Specifications

  • Zoro #: G4884807
  • Mfr #: Q206Q1
Material: Low-Density Polyethylene Min. Dia.: 1.743", 1.807"
Max. Diameter: 1.874", 1.938" For Use In: MIL Std, SAE-type Fittings, Hydraulic and Threaded or Non threaded Fittings
Type: Tapered Cap and Plug Item: Tapered Cap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs red plastic tapered cap (1.743"-1.874") or plug (1.807"-1.938") (T-206). This product can be used as either a cap or a plug and the versatile tapered design allows it to fit a wide range of sizes.

Restrictions and Compliance

Reviews of Caplugs #Q206Q1