Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Cap 1.781" - 1.938" Plug 1.844" - 2.000" 200PK

  • Zoro #: G4884770
  • Mfr #: 99190734
$68.99 ($0.34/unit)
  • Item: Tapered Cap
  • Material: Low-Density Polyethylene
  • Type: Tapered Cap and Plug
See full product details
Orders over $75 ship free.

Caplugs #99190734 Specifications

  • Zoro #: G4884770
  • Mfr #: 99190734
Item: Tapered Cap Material: Low-Density Polyethylene
Type: Tapered Cap and Plug Max. Diameter: 1.938", 2.000"
Min. Dia.: 1.781", 1.844" For Use In: SAE-Type Fittings, Hydraulic Fittings, Threaded or Non-Threaded Fittings
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs red plastic tapered cap (1.781"-1.938") or plug (1.844"-2.000") (T-210). This product can be used as either a cap or a plug and the versatile tapered design allows it to fit a wide range of sizes.

Restrictions and Compliance

Reviews of Caplugs #99190734