Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Cap .183" - .245" Plug .240" - .315" Wide Flange 1000PK

  • Zoro #: G4887482
  • Mfr #: 99191340
$94.09 ($0.09/unit)
  • Max. Diameter: 0.245", 0.315"
  • Item: Tapered Cap
  • For Use In: Added Protection and Prevent Accidental Force into or Through an Opening for Bearing Surfaces
See full product details
This item ships free.

Caplugs #99191340 Specifications

  • Zoro #: G4887482
  • Mfr #: 99191340
Max. Diameter: 0.245", 0.315" Item: Tapered Cap
For Use In: Added Protection and Prevent Accidental Force into or Through an Opening for Bearing Surfaces Type: Tapered Cap and Plug with Wide Flange
Material: Low-Density Polyethylene Min. Dia.: 0.183", 0.240"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs red plastic tapered cap (.183"-.245") or plug (.240"-.315") with wide flange (W-1). This product can be used as either a cap or a plug and the versatile tapered design allows it to fit a wide range of sizes. Features a wide flange for added protection.

 

Restrictions and Compliance

Reviews of Caplugs #99191340