Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Cap 3.480" - 3.660" Plug 3.550" - 3.730" 50PK

  • Zoro #: G4884238
  • Mfr #: 99190759
$63.71 ($1.27/unit)
  • Min. Dia.: 3.480", 3.550"
  • Item: Tapered Cap
  • For Use In: SAE-Type Fittings, Hydraulic Fittings, Threaded or Non-Threaded Fittings
See full product details
Orders over $75 ship free.

Caplugs #99190759 Specifications

  • Zoro #: G4884238
  • Mfr #: 99190759
Min. Dia.: 3.480", 3.550" Item: Tapered Cap
For Use In: SAE-Type Fittings, Hydraulic Fittings, Threaded or Non-Threaded Fittings Type: Tapered Cap and Plug
Max. Diameter: 3.660", 3.730" Material: Low-Density Polyethylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cap,Tprd,Plug,O.D. 3.48",I.D. 3.73",Package Quantity 50

Restrictions and Compliance

Reviews of Caplugs #99190759