Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Cap 6.800" - 6.950" Plug 6.880" - 7.030" 20PK

  • Zoro #: G4883973
  • Mfr #: 99190780
$103.12 ($5.16/unit)
  • For Use In: SAE-Type Fittings, Hydraulic Fittings, Threaded or Non-Threaded Fittings
  • Item: Tapered Cap
  • Min. Dia.: 6.800", 6.880"
See full product details
This item ships free.

Caplugs #99190780 Specifications

  • Zoro #: G4883973
  • Mfr #: 99190780
For Use In: SAE-Type Fittings, Hydraulic Fittings, Threaded or Non-Threaded Fittings Item: Tapered Cap
Min. Dia.: 6.800", 6.880" Max. Diameter: 6.950", 7.030"
Material: Low-Density Polyethylene Type: Tapered Cap and Plug
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs red plastic tapered cap (6.800"-6.950") or plug (6.880"-7.030") (T-1108S). This product can be used as either a cap or a plug and the versatile tapered design allows it to fit a wide range of sizes.

Restrictions and Compliance

Reviews of Caplugs #99190780