Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Cap .703" - .803" Plug .765" - .865" Wide Flange 1000PK

  • Zoro #: G4887421
  • Mfr #: 99191349
$132.99 ($0.13/unit)
  • Material: Low-Density Polyethylene
  • Item: Tapered Cap
  • Type: Tapered Cap and Plug with Wide Flange
See full product details
This item ships free.

Caplugs #99191349 Specifications

  • Zoro #: G4887421
  • Mfr #: 99191349
Material: Low-Density Polyethylene Item: Tapered Cap
Type: Tapered Cap and Plug with Wide Flange Max. Diameter: 0.803", 0.865"
Min. Dia.: 0.703", 0.765" For Use In: Added Protection and Prevent Accidental Force into or Through an Opening for Bearing Surfaces
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs red plastic tapered cap (.703"-.803") or plug (.765"-.865") with Wide Flange (W-10). This product can be used as either a cap or a plug and the versatile tapered design allows it to fit a wide range of sizes. Features a wide flange for added protection.

 

Restrictions and Compliance

Reviews of Caplugs #99191349