Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Cap 7.880" - 8.050" Plug 7.970" - 8.140" 20PK

  • Zoro #: G4884113
  • Mfr #: 99190784
$129.99 ($6.50/unit)
  • Min. Dia.: 7.880", 7.970"
  • Type: Tapered Cap and Plug
  • Max. Diameter: 8.050", 8.140"
See full product details
This item ships free.

Caplugs #99190784 Specifications

  • Zoro #: G4884113
  • Mfr #: 99190784
Min. Dia.: 7.880", 7.970" Type: Tapered Cap and Plug
Max. Diameter: 8.050", 8.140" For Use In: SAE-Type Fittings, Hydraulic Fittings, Threaded or Non-Threaded Fittings
Item: Tapered Cap Material: Low-Density Polyethylene
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs red plastic tapered cap (7.880"-8.050") or plug (7.970"-8.140") (T-1128). This product can be used as either a cap or a plug and the versatile tapered design allows it to fit a wide range of sizes.

Restrictions and Compliance

Reviews of Caplugs #99190784