Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Plug 1.633" - 1.750" Center Pull Tab 200PK

  • Zoro #: G4889390
  • Mfr #: QCPT18XQ1
$100.20 ($0.50/unit)
  • Min. Dia.: 1.633"
  • For Use In: Insertion and Removal of the Plug
  • Max. Diameter: 1-3/4"
See full product details
This item ships free.

Caplugs #QCPT18XQ1 Specifications

  • Zoro #: G4889390
  • Mfr #: QCPT18XQ1
Min. Dia.: 1.633" For Use In: Insertion and Removal of the Plug
Max. Diameter: 1-3/4" Material: Low-Density Polyethylene
Item: Tapered Plug Type: Center Pull-Tab Tapered Plug
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs red plastic tapered plug (1.633"-1.750") with center pull-tab (CPT-18X). Plug features an integral center pull-tab for easy application and removal. Tapered design allows plug to fit a wide range of sizes.

 

Restrictions and Compliance

Reviews of Caplugs #QCPT18XQ1