Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Plug 1.735" - 1.784" Center Pull Tab 200PK

  • Zoro #: G4889479
  • Mfr #: QCPT19Q1
$110.65 ($0.55/unit)
  • Item: Tapered Plug
  • Min. Dia.: 1.735"
  • Max. Diameter: 1.784"
See full product details
This item ships free.

Caplugs #QCPT19Q1 Specifications

  • Zoro #: G4889479
  • Mfr #: QCPT19Q1
Item: Tapered Plug Min. Dia.: 1.735"
Max. Diameter: 1.784" Type: Center Pull-Tab Tapered Plug
Material: Low-Density Polyethylene For Use In: Insertion and Removal of the Plug
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs red plastic tapered plug (1.735"-1.784") with center pull-tab (CPT-19). Plug features an integral center pull-tab for easy application and removal. Tapered design allows plug to fit a wide range of sizes.

 

Restrictions and Compliance

Reviews of Caplugs #QCPT19Q1