Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Plastic Tapered Plug 2.850" - 2.982" Center Pull Tab 50PK

  • Zoro #: G4889713
  • Mfr #: QCPT500Q1
$78.81 ($1.58/unit)
  • Type: Center Pull-Tab Tapered Plug
  • Material: Low-Density Polyethylene
  • Min. Dia.: 2.850"
See full product details
This item ships free.

Caplugs #QCPT500Q1 Specifications

  • Zoro #: G4889713
  • Mfr #: QCPT500Q1
Type: Center Pull-Tab Tapered Plug Material: Low-Density Polyethylene
Min. Dia.: 2.850" For Use In: Insertion and Removal of the Plug
Max. Diameter: 2.982" Item: Tapered Plug
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs red plastic tapered plug (2.850"-2.982") with Center pull-tab (CPT-500). Plug features an integral center pull-tab for easy application and removal. Tapered design allows plug to fit a wide range of sizes.

 

Restrictions and Compliance

Reviews of Caplugs #QCPT500Q1