Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sleeve Cap, Cap I.D. .781" L 1.00", PK1000

  • Zoro #: G4883632
  • Mfr #: 99191275
$161.72 ($0.16/unit)
  • Min. Dia.: 0.781"
  • For Use In: Outside Diameters of Tubing with a Snug Friction Grip; Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends
  • Material: Low-Density Polyethylene
See full product details
This item ships free.

Caplugs #99191275 Specifications

  • Zoro #: G4883632
  • Mfr #: 99191275
Min. Dia.: 0.781" For Use In: Outside Diameters of Tubing with a Snug Friction Grip; Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends
Material: Low-Density Polyethylene Item: Sleeve Cap,Cap I.D. .781" L 1.00",PK1000
Type: Sleeve Cap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs plastic Sleeve Cap for Tube Ends. Cap ID .781" Length 1.00" SC-25/32

Restrictions and Compliance

Reviews of Caplugs #99191275