Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sleeve Cap, I.D. 1.375", 1.59"L, PK100

  • Zoro #: G4883459
  • Mfr #: Q428-2Q1
$58.31 ($0.58/unit)
  • Type: Sleeve Cap
  • Item: Sleeve Cap,I.D. 1.375",1.59"L,PK100
  • Min. Dia.: 1-3/8"
See full product details
Orders over $75 ship free.

Caplugs #Q428-2Q1 Specifications

  • Zoro #: G4883459
  • Mfr #: Q428-2Q1
Type: Sleeve Cap Item: Sleeve Cap,I.D. 1.375",1.59"L,PK100
Min. Dia.: 1-3/8" For Use In: Outside Diameters of Tubing with a Snug Friction Grip; Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends
Material: Low-Density Polyethylene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs plastic Sleeve Cap for Tube Ends. Cap ID 1.375" Length 1.59" SC-428-2

Restrictions and Compliance

Reviews of Caplugs #Q428-2Q1