Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sleeve Cap, I.D. 1.844", 1.21"L, PK100

  • Zoro #: G4883739
  • Mfr #: Q291-3Q1
$99.99 ($1.00/unit)
  • For Use In: Outside Diameters of Tubing with a Snug Friction Grip; Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends
  • Material: Low-Density Polyethylene
  • Type: Sleeve Cap
See full product details
This item ships free.

Caplugs #Q291-3Q1 Specifications

  • Zoro #: G4883739
  • Mfr #: Q291-3Q1
For Use In: Outside Diameters of Tubing with a Snug Friction Grip; Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends Material: Low-Density Polyethylene
Type: Sleeve Cap Item: Sleeve Cap,I.D. 1.844",1.21"L,PK100
Min. Dia.: 1.844" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs plastic Sleeve Cap for Tube Ends. Cap ID 1.844" Length 1.21" SC-291-3

Restrictions and Compliance

Reviews of Caplugs #Q291-3Q1