Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sleeve Cap, I.D. .375", .75"L, PK2000

  • Zoro #: G4882969
  • Mfr #: Q155Q1
$195.65 ($0.10/unit)
  • Item: Sleeve Cap,I.D. .375",.75"L,PK2000
  • For Use In: Outside Diameters of Tubing with a Snug Friction Grip; Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends
  • Type: Sleeve Cap
See full product details
This item ships free.

Caplugs #Q155Q1 Specifications

  • Zoro #: G4882969
  • Mfr #: Q155Q1
Item: Sleeve Cap,I.D. .375",.75"L,PK2000 For Use In: Outside Diameters of Tubing with a Snug Friction Grip; Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends
Type: Sleeve Cap Material: Low-Density Polyethylene
Min. Dia.: 5/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs plastic Sleeve Cap for Tube Ends. Cap ID .375" Length .75" SC-155

Restrictions and Compliance

Reviews of Caplugs #Q155Q1