Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sleeve Cap, I.D. .906", .88"L, PK500

  • Zoro #: G4882768
  • Mfr #: Q12021AK1
$113.87 ($0.23/unit)
  • Type: Sleeve Cap
  • For Use In: Outside Diameters of Tubing with a Snug Friction Grip; Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends
  • Min. Dia.: 0.906"
See full product details
This item ships free.

Caplugs #Q12021AK1 Specifications

  • Zoro #: G4882768
  • Mfr #: Q12021AK1
Type: Sleeve Cap For Use In: Outside Diameters of Tubing with a Snug Friction Grip; Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends
Min. Dia.: 0.906" Material: Low-Density Polyethylene
Item: Sleeve Cap,I.D. .906",.88"L,PK500 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caplugs plastic Sleeve Cap for Tube Ends. Cap ID .906" Length .88" SC-1202

Restrictions and Compliance

Reviews of Caplugs #Q12021AK1