Caplugs
Tapered Cap/Plug, Red, 250 PK
Mfr # T-1080 055701HB
Zoro # G2668000
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Color Red
- Flanged End Inside Diameter 5.1 in
- Overall Diameter 5.63 in
- Non-Flanged End Inside Diameter 4.92 in
Explore More Products
- CAPLUGS RH-20 PE-LD01 WHT002, 2000PK RH-20 WHT
- CAPLUGS Tapered Cap/Plug, Red, 1000 PK T-21A 045601HB
- CAPLUGS Vinyl Cap, Black, Vinyl 2500 PK VC-531-16 A390A13A
- CAPLUGS Threaded Plug, Red, 300 PK PD-HF-16 HDPE QHF161KK1
- ELESA Hex Spoke Bolt Cap, 29.80 mm Fits Bolt Dia, Black, Polyethylene Matte NCD
- ZORO SELECT Socket Spoke Screw Plug, 20 mm Dia, Steel Plain, 10 PK M07660.200.0150
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK FCSP1SH916BL
- WHITECAP TEAK 1/4in Teak Plug - Pack of 20, 20PK 60150-20
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK 38542
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK 32783
- A RAYMOND TINNERMAN Push-On Capped Stud Sz 3/4 Lg Cap ZM3 EFPOC-KPS750210SOHEB/B
- Caplugs