Caplugs
Tapered Thick Flange Cap/Plug, Yellow, 1000 PK
Mfr # WW-17 286601KB
Zoro # G2666600
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Color Yellow
- Includes Flange Yes
- Flange Lip Width 0.218 in
- Maximum Intermittent Temperature 175 Degrees F
Explore More Products
- CAPLUGS RH-20 PE-LD01 WHT002, 2000PK RH-20 WHT
- CAPLUGS Toggle Lock FLG Protectors, Blue, Red, Low Density Polyethylene 80 PK TLF-150-1500 QTLF150-1500Q1
- CAPLUGS Vinyl Rect Cap - Flat End, Black, Vinyl 200 PK VRF-625X2000-16 99192645
- CAPLUGS Vinyl Rect Cap - Flat End, Black, Vinyl 5000 PK VRF-040X250-8 N014A11A
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK 65963
- MIDWEST FASTENER Screw Cap, #10 Dia, Gray, Plastic 20 PK 32838
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK EP 16045
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK 32784
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK 38572
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK FC.WP.1SH916.NO
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 50 PK 220871-50
- Caplugs