Capri Tools
3/4 in Drive 1-1/2 in 6-Point SAE Deep Impact Socket
- Zoro #: G200017225
- Mfr #: 5-7271
Hover or click to zoom Tap to zoom
$21.00
Subtotal: $21.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Capri Tools #5-7271 Specifications
- Zoro #: G200017225
- Mfr #: 5-7271
- UPC #: 886352572712
- Country of Origin (subject to change): Taiwan, Province of China
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single deep length, 3/4 in. drive, 1-1/2 in. size socket.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Capri Tools #5-7271
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CAPRI TOOLS 17 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric CP53437
- CAPRI TOOLS 3/8 in. Drive 12 mm Semi-Deep Impact Socket CP53112
- CAPRI TOOLS 3/8 in. Drive 1/2 in. Semi-Deep Impact Socket CP53153
- CAPRI TOOLS 3/8 in. Drive 8 mm Semi-Deep Impact Socket CP53108
- CAPRI TOOLS 1/2 in Drive 19 mm 6-Point Metric Deep Impact Socket 5-5219
- CAPRI TOOLS 1/2 in Drive 32 mm 6-Point Metric Deep Impact Socket 5-5232
- URREA Metal ball impact adpater 1/2"F X 3/4"M 7652B
- PROTO 1-1/2" Dr, 3-3/8" Size, SAE Impact Socket, 6 Pts J15054L
- GREY PNEUMATIC SKT 3/4" DRIVE X 41MM EXTRA DEEP THIN WA GP3041MDT
- GREY PNEUMATIC SOC 7/8 3/8D IMP 6PT DP 1028D
- MILWAUKEE TOOL SHOCKWAVEâ„¢ Impact Dutyâ„¢ 1" Drive 1-7/8" Deep Well 6 Point Impact Socket 49-66-6518
- Capri Tools Impact Sockets