customer-service Help
Capri Tools

Impact Adapter and Reducer Set, 4 pcs

Capri Tools Impact Adapter and Reducer Set,  4 pcs 5-8100
Hover or click to zoom Tap to zoom
$12.67
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
Orders over $75 ship free.

Total: $12.67

Capri Tools #5-8100 Specifications

  • Country of Origin (subject to change): Taiwan, Province of China

Description

The Capri Tools Impact Adapter and Reducer set instantly extends the capabilities of your powered impact drivers, letting you use sockets that have drive sizes different from your powered drivers. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact adapters. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact adapters. Spring-loaded ball detent holds sockets securely in place. Meets and exceeds ASME B107.110 standards. This set includes: Four impact adapters and reducers: a 1/4 to 3/8 in. drive impact adapter, a 3/8 to 1/4 in. drive impact reducer, a 3/8 to 1/2 in. drive impact adapter, and a 1/2 to 3/8 in. drive impact reducer.

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Capri Tools #5-8100