Capri Tools
Klinge 9 in Long Nose Locking Pliers with Wire Cutter
- Zoro #: G800459517
- Mfr #: CP11124
Hover or click to zoom Tap to zoom
$9.00
Subtotal: $9.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Capri Tools
- MFR #CP11124
- Zoro #G800459517
- Country of OriginTaiwan, Province of China
- Category Locking Pliers
Description
This 9 in. curved jaw locking pliers is ideal for securely clamping, holding, and tensioning materials. They're forged with heavy duty Chrome Molybdenum steel jaws and teeth, underwent rigorous heat-treated process, and as a result are more durable and grip objects from any angle better than our competitors. They are finished with our wear and corrosion resistant premium nickel plated finish. The classic trigger lock release is integrated to securely lock the pliers in place while you work, adjustable to lock securely at varying widths. Jaw width opens up to 2-7/8 in. The pliers also feature convenient built-in wire cutters.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Capri Tools #CP11124
Explore more
- CAPRI TOOLS Klinge 6 in C-Clamp Locking Pliers CP11127
- CAPRI TOOLS Klinge 6 in Long Nose Locking Pliers with Wire Cutter CP11125
- CAPRI TOOLS Klinge 7 in Curved Jaw Locking Pliers with Wire Cutter CP11122
- CAPRI TOOLS Klinge 10 in Curved Jaw Locking Pliers with Wire Cutter CP11121
- CAPRI TOOLS Klinge 5 in Curved Jaw Locking Pliers with Wire Cutter CP11123
- CAPRI TOOLS Klinge Locking Pliers Set with The Mechanic's Tray, 7 pcs CP11120
- KD TOOLS Internal Snap Ring Pliers, 90Degrees, 5" 82134
- GEARWRENCH 30° Push Pin Removal Pliers KDS3729
- SUNEX 6" Straight Pliers W/.047 Tip 30073
- PET ADOBE Pet Adobe Freestanding Scallop Top Pet Gate (Brown) 983063GWE
- IRWIN Locking Chain Clamp 27ZR
- Capri Tools Locking Pliers