HVLP Spray Gun, Pressure
- Zoro #: G0656984
- Mfr #: 0277034
$399.99
- Paint Viscosity Optimum Range: Low to Medium
- Pattern Size: 1/4 in to 12 in
- Nozzle Size: 0.051 in /1.3mm
Capspray #0277034 Specifications
| |
Paint Viscosity Optimum Range: Low to Medium | Pattern Size: 1/4 in to 12 in |
Nozzle Size: 0.051 in /1.3mm | Fluid Delivery Type: Pressure |
Cup Capacity: 1 qt | Fluid Delivery Speed: Medium to Fast |
Item: HVLP Spray Gun | Paint Sprayer Sub-Brand: CapSpray(TM) |
Air Inlet: M20 X 1.5 | For Use With: 0277030, 0277032, Mfr. Model No. 0277047 |
Country of Origin (subject to change): Germany |
Description
HVLP Spray Gun, CapSpray(TM), Paint Viscosity Optimum Range Low to Medium, Pressure Fluid Delivery Type, Nozzle Size 0.051 in /1.3mm, Pattern Size 1/4 in to 12 in, Cup Capacity 1 qt, Air Inlet M20 X 1.5, Medium to Fast Fluid Delivery Speed, For Use With 0277030, 0277032, Mfr. Model No. 0277047