Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

High Temp Furnace, 1800C 27L 208/240 3Ph

  • Zoro #: G0122471
  • Mfr #: HTF1827-230TX

$74,777.81

  • Temp. Uniformity: +/-5 Degrees C
  • Housing Material: Zinc Plated Mild Steel
  • Overall Height: 63.5"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carbolite #HTF1827-230TX Specifications

  • Zoro #: G0122471
  • Mfr #: HTF1827-230TX
Temp. Uniformity: +/-5 Degrees C Housing Material: Zinc Plated Mild Steel
Overall Height: 63.5" Overall Dimensions: 63.5"H x 30.75"W x 37.25"D
Hz: 60 Includes: Programmable and Over-Temperature Controllers, RS 232 Communications Port
Material: Molybdenum Discilicide Heating Elements Power Consumption: 18000 Watts
Thermostat: 3216P1 Programmable Controller, PT 20% RH/Pt 40% RH Thermocouple Door Material: Refratory Ceramic
Number of Doors: 1 Temp. Range (F): 3272
Preheat Time: 55 min. Special Features: Vertical Lift Door, 55 Minute Heat-Up Time, Fan To Cool Outer Case
Chamber Width: 275" Capacity (ML): 27,000
Chamber Depth: 11.81" Temp. Range: Up to 1800 Degrees C
Item: Box Furnace Voltage: 220-240
Power Requirement: 208/240V, 50/60 Hz, 3-Phase Chamber Material: Refratory Ceramic
Overall Width: 30.75" Temp. Range (C): 1800
Programmable: Yes Manufacturers Warranty Length: 2 years
Watts: 2800 Inside Usable Dimensions: 12"H x 12"W x 12"D
Overall Depth: 37.25" Capacity (Cu.-Ft.): 0.953
Chamber Height: 11.81" Standards: CE
Convection Type: Natural Gravity Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Box Furnace, Convection Type Natural Gravity, Temp. Range (C) 1800, Temp. Range (F) 3272, Overall Height 63.5 In., Overall Width 30.75 In., Overall Depth 37.25 In., Chamber Height 11.81 In., Chamber Width 275 In., Chamber Depth 11.81 In., Hz 60, Voltage 220-240, Watts 2800, Capacity (Cu.-Ft.) 0.953, Capacity (ML) 27,000, Programmable Yes, Temp. Uniformity +/-5 Degrees C, Preheat Time 55 min., Chamber Material Refratory Ceramic, Door Material Refratory Ceramic

Reviews of Carbolite #HTF1827-230TX