Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CarbonX Level 1 Fire Retardant Gloves, 2XL, Black, PR

  • Zoro #: G0061835
  • Mfr #: CXG-L1 XXLRG

$42.07

  • Palm Material: Leather and Carbon X
  • Level: 1
  • Standards: SFI 3.3/1 Specifications
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carbon-X #CXG-L1 XXLRG Specifications

  • Zoro #: G0061835
  • Mfr #: CXG-L1 XXLRG
Palm Material: Leather and Carbon X Level: 1
Standards: SFI 3.3/1 Specifications Max. Temp.: 600 Degrees F
Lining: Carbon X Back Material: Carbon X
Grip Pattern: Smooth Item: Fire Retardant Gloves
Closure Type: hook-and-loop Stitching: Kevlar(R)
Size: 2XL Cuff: Leather
Color: Black Application: Racing, Hot Brake Maintenance, Hot Engine Maintenance, Fueling Operations
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Select mechanics gloves for a variety of applications, including tactical, construction, road work, assembly and fabrication, carpentry, landscaping, heavy equipment operation and many more. Take a look at the features for Carbon-X Fire Retardant Gloves. Size: 2XL, Color: Black, Application: High Heat and Flash Fire.

Technical Guides

Reviews of Carbon-X #CXG-L1 XXLRG