PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fire Retardant Gloves, S, Black, PR

CARBON-X| Zoro #: G0061817| Mfr #: CXG-L1 SM

$44.70 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackLining: Carbon XMax. Temp.: 600 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0061817 Mfr #: CXG-L1 SM
Color: BlackLining: Carbon X
Max. Temp.: 600 Degrees FCuff: Straight
Size: SLevel: 1
Application: High Heat and Flash FireStitching: Kevlar(R)
Item: Fire Retardant GlovesGrip Pattern: Smooth
Back Material: Carbon XStandards: SFI 3.3 Specifications
Palm Material: Leather and Carbon XClosure Type: hook-and-loop
Country of Origin (subject to change): Multiple

Description

Fire Retardant Gloves, S, Straight Cuff, Hook-and-Loop Closure Type, Palm Material Leather and Carbon X, Carbon X Lining, Back Material Carbon X, Kevlar(R) Stitching, Black, Smooth Grip Pattern, 600 Degrees F Max. Temp., Standards SFI 3.3 Specifications, Application High Heat and Flash Fire, 1 Pair

Reviews