Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CarbonX Level 1 Fire Retardant Gloves, XL, Black, PR

  • Zoro #: G0061826
  • Mfr #: CXG-L1 XLRG

$44.69

  • Stitching: Kevlar(R)
  • Max. Temp.: 600 Degrees F
  • Back Material: Carbon X
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carbon-X #CXG-L1 XLRG Specifications

  • Zoro #: G0061826
  • Mfr #: CXG-L1 XLRG
Stitching: Kevlar(R) Max. Temp.: 600 Degrees F
Back Material: Carbon X Standards: SFI 3.3/1 Specifications
Application: Racing, Hot Brake Maintenance, Hot Engine Maintenance, Fueling Operations Color: Black
Closure Type: hook-and-loop Level: 1
Item: Fire Retardant Gloves Palm Material: Leather and Carbon X
Lining: Carbon X Size: Xl
Cuff: Leather Grip Pattern: Smooth
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Key attributes to look for in a mechanics glove include breathability, cut resistance, maximum dexterity and good gripping characteristics. Carbon-X Fire Retardant Gloves include characteristics like: Size: Xl, Color: Black, Application: High Heat and Flash Fire.

Technical Guides

Reviews of Carbon-X #CXG-L1 XLRG