Cardinal
3" D-Ring Binder, Treated, White
- Zoro #: G5197906
- Mfr #: 32130
Hover or click to zoom Tap to zoom
Key Features
- Color: White
- Number of Rings: 3
- Material: Polypropylene
- Size: 11 x 8.5
- Item: Binder,Treated,D-Ring,3",White
- Weight: 1.78 lbs
$20.19
Subtotal: $20.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cardinal #32130 Specifications
- Zoro #: G5197906
- Mfr #: 32130
- UPC #: 083086321306
- Color: White
- Number of Rings: 3
- Material: Polypropylene
- Size: 11 x 8.5
- Item: Binder,Treated,D-Ring,3",White
- Weight: 1.78 lbs
- Country of Origin (subject to change): Mexico
Description
Item Binder,Treated,D-Ring,3 In.,White
Reviews of Cardinal #32130
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CARDINAL Show File Binder, 24 Pockets, Black 50232
- CARDINAL 2" Clear View D-Ring Binder, ExpressLoad, White 49120
- CARDINAL XtraLife ClearVue NonStick Locking Slan 26361
- CARDINAL Performer ClearVue SlantD Ring Binder, Black CRD17601
- CARDINAL Spine Vue Locking Round Ring Binder, Blue CRD16302
- CARDINAL 4" View D-Ring Binder, White 17810
- CARDINAL Stafford Business Card Ring Binders, Black CRD65361C20
- CHARLES LEONARD Self-Adhesive Hole Reinforcements, PK4800 91200
- UNIVERSAL ONE 5" D-Ring Binder, Black UNV20714
- CARDINAL Pocket, Hold It, 4X6,100B 100PK CRD21160CB
- UNIVERSAL ONE 1/2" Round Ring Binder, Red UNV30403
- Cardinal Binders