Cardinal
5" Binder Black, Black
- Zoro #: G5198140
- Mfr #: 18762
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Number of Rings: 3
- Material: Vinyl
- Size: 11 x 8.5
- Item: Binder,Easyopen,5",Black
- Weight: 2.222 lbs
$38.39
Subtotal: $38.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Item Binder,Easyopen,5 In.,Black
Reviews of Cardinal #18762
Explore more
- CARDINAL 3" View D-Ring Binder, White 17600
- CARDINAL Pocket, Hold It, 4X6,100B 100PK CRD21160CB
- CARDINAL 1-1/2" View D-Ring Binder, White 17400
- CARDINAL 3" Round Ring Binder, Treated, White 32230
- CARDINAL 3" Clear View D-Ring Binder, Easy Open, White 10330
- CARDINAL 1" Locking Round Ring Binder, Black 18812
- CARDINAL Performer ClearVue SlantD Ring Binder, White CRD17810
- CARDINAL Xtralife ClearVue Locking SlantD Binders, Blue CRD26352
- CARDINAL Locking SlantD ClearVue Binder, White CRD32130
- AVERY Economy View Binder, 2" Round Rings, 375-S 7771105731
- SCHOOL SMART Presentation Binder Clips, Assorted Sizes, Silver, Pack of 30 PK 075209
- Cardinal Binders