Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Performance Body Cloths - 700ct Bucket - 2 PK

  • Zoro #: G5232781
  • Mfr #: 2XL-435
$153.00 ($76.50/unit)

Due to high demand, this product is limited to 5 per order.

  • Promotion Restriction: Not eligible for promotion
  • Container Type: Bucket
  • Packaging Type: Bucket
See full product details
Out of Stock

Care Wipes #2XL-435 Specifications

  • Zoro #: G5232781
  • Mfr #: 2XL-435
Promotion Restriction: Not eligible for promotion Container Type: Bucket
Packaging Type: Bucket Formula: Aloe, Vitamin E, Hypoallergenic and PH Balanced
Fragrance: Unscented Item: Body Wipes
Refill Type: No Refill Hygiene Properties: Hypoallergenic
Wipes per Container: 700 Sheet Size: 6" x 8"
Color: White Requires Dispenser: No
Material: polypropylene Hygiene Form: Wipes
Hygiene Series: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pre-Moistened Wipe ForWhole Body or Diaper Changing

 

  • Hypo-Allergenic, PH Balanced
  • Fortified with natural moisturizers
  • Use and a body or a baby wipe
  • Gentle enough for the most sensitive of skin

Restrictions and Compliance

***

Reviews of Care Wipes #2XL-435