Lens Repair Kit, General Purpose

CARGO| Zoro #: G0669051| Mfr #: 19456-12

$5.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red/Orange/ClearBegins to Harden: 5 MinutesTemp. Range (F): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669051 Mfr #: 19456-12
Color: Red/Orange/ClearBegins to Harden: 5 Minutes
Temp. Range (F): -Container Size: -
Application: For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine SituationsIncludes: Two Red Lens, One Clear Lens, One Orange Lens, and Twelve Adhesive Strips
Mixing Ratio: -Type: General Purpose
Full Cure: -Item: Combo Lens Repair Kit
Shear Strength (PSI): -Used For: -
Standards: -Container Type: -
Country of Origin (subject to change): United States

Description

Combo Lens Repair Kit, General Purpose, Color Red/Orange, Application Time 5 Minutes, Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations, Includes Two Red Lens, One Clear Lens, One Orange Lens, and Twelve Adhesive Strips

Reviews