Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Lens Repair Kit, Round, Red, Min. Qty 96

CARGO| Zoro #: G0653003| Mfr #: 19924

$5.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedBegins to Harden: -Temp. Range (F): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653003 Mfr #: 19924
Color: RedBegins to Harden: -
Temp. Range (F): -Container Size: -
Application: Repairing Cracked Or Broken Trailor LensIncludes: (2) Lenses, (2) Alcohol Swabs and (2) Adhesive Strips
Mixing Ratio: -Full Cure: -
Item: Lens Repair KitType: Round
Shear Strength (PSI): -Used For: Auto, Truck, RVs and Trailers
Standards: -Container Type: Plastic Sleeve
Country of Origin (subject to change): United States

Description

Lens Repair Kit, Round, Color Red, Container Type Plastic Sleeve, Application Repairing Cracked Or Broken Trailor Lens, Used For Auto, Truck, RVs and Trailers, Includes (2) Lenses, (2) Alcohol Swabs and (2) Adhesive Strips

Reviews