Lens Repair Kit, Square, Red

CARGO| Zoro #: G1287623| Mfr #: 19934-24

$7.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1287623 Mfr #: 19934-24
Includes: (2) Lenses, (2) Alcohol Swabs and (2) Adhesive StripsApplication: Repairing Cracked Or Broken Trailor Lens
Container Size: -Temp. Range (F): -
Container Type: Plastic SleeveBegins to Harden: -
Type: SquareItem: Lens Repair Kit
Full Cure: -Mixing Ratio: -
Color: RedStandards: -
Used For: Auto, Truck, RVs and TrailersShear Strength (PSI): -
Country of Origin (subject to change): United States

Product Description

Lens Repair Kit, Square, Color Red, Container Type Plastic Sleeve, Application Repairing Cracked Or Broken Trailor Lens, Used For Auto, Truck, RVs and Trailers, Includes (2) Lenses, (2) Alcohol Swabs and (2) Adhesive Strips

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.