Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Lens Repair Kit, SUV/HD Truck

CARGO| Zoro #: G0431392| Mfr #: 19984-6

$9.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red/Orange/ClearBegins to Harden: 5 MinutesItem: Combo Lens Repair Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431392 Mfr #: 19984-6
Color: Red/Orange/ClearBegins to Harden: 5 Minutes
Item: Combo Lens Repair KitType: SUV/Heavy-Duty Truck
Includes: One Orange Lens, One Clear Lens, One Red Lens, and Twelve Adhesive StripsApplication: For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
Country of Origin (subject to change): United States

Description

Combo Lens Repair Kit, SUV/Heavy-Duty Truck, Color Red/Orange, Application Time 5 Minutes, Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations, Includes One Orange Lens, One Clear Lens, One Red Lens, and Twelve Adhesive Strips

Reviews