Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 13 Men's 6 in Work Boot Steel Work Boot, Brown

  • Zoro #: G4860301
  • Mfr #: CMW6220 13W
$154.99
  • Toe Shape: Round
  • Puncture Resistant Insole: No
  • Static Dissipative: No
See full product details
This item ships free.

Carhartt #CMW6220 13W Specifications

  • Zoro #: G4860301
  • Mfr #: CMW6220 13W
Toe Shape: Round Puncture Resistant Insole: No
Static Dissipative: No Shank Material: Steel
Chemical Resisting Sole: Yes Completely Non Metallic: No
CSA Footwear Standard: Not Specified Item: Work Boot
Insole System: Removable Non Metallic Upper: No
Midsole Material: Polyurethane Outsole Material: Polyurethane
Gender: Men's Non-Marking Sole: No
Removable Insole: Yes Metal Chip Resisting Sole: No
Heel Height: 1/2 in Mark II Slip Test Results- Dairy Tile Oily Wet: 0.35
For Outdoor Traction: No Waterproof Type: Full Bootie
Mark II Slip Test Results- Dairy Tile Dry: 0.50 Satra Slip Test Results- Dairy Tile Oily Wet: 0.34
Upper Boot Material: All Leather Last Number or Name: AC696ST
Size: 13 Insulated: No
Waterproof: Yes Wide Toe Cap: No
Footwear Construction Type: Direct Attached Welted Style Number: CMW6220
Chain Saw Cut Resistant: No Standards: ASTM F2413-18
Footwear Shank Type: Steel Oil Resisting Sole: Yes
Liner Material: Synthetic Manufacturers Suggested Sole Slip Rating: Better
Ninety Degree Heel: Yes Conductive: No
Color: Brown Mark II Slip Test Results- Dairy Tile Wet: 0.39
Height: 6 in Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Metatarsal Guard: No Satra Slip Test Results- Dairy Tile Wet: 0.38
Footwear Width: W Upper Material Description: Leather
Footwear Closure Type: Lace Up ASTM Footwear Class: F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Style: 6 in Work Boot
Electrical Hazard Rated: Yes Toe Type: Steel
Satra Slip Test Results- Dairy Tile Dry: Not Tested Max. Heat Rating: 392 Degrees F
Predominant Footwear Color: Brown Resists: Oil, Slips
Upper Material: Leather Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series: CMW6220 Heat Resistant: No
Metatarsal Guard Style: None Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Heel Style: Defined Heel Upper Color: Brown
Non-Marking Upper: No Slip Resistant: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width W, Waterproof Yes, Lace Up, Height 6 in, Brown, Liner Material Synthetic, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, 1 Pair

Restrictions and Compliance

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Reviews of Carhartt #CMW6220 13W