Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 13 Men's 8 in Work Boot Steel Work Boot, Brown

  • Zoro #: G4860265
  • Mfr #: CMW8200 13W
$164.99
  • Liner Material: Synthetic
  • CSA Footwear Standard: Not Specified
  • Shank Material: Steel
See full product details
This item ships free.

Carhartt #CMW8200 13W Specifications

  • Zoro #: G4860265
  • Mfr #: CMW8200 13W
Liner Material: Synthetic CSA Footwear Standard: Not Specified
Shank Material: Steel Satra Slip Test Results- Dairy Tile Oily Wet: 0.34
Manufacturers Suggested Sole Slip Rating: Better Removable Insole: Yes
Puncture Resistant Insole: No Color: Brown
ASTM Footwear Class: F2413-11 I/75 C/75 EH Item: Work Boot
Outsole Material: Polyurethane Insole System: Removable
Midsole Material: Polyurethane Oil Resisting Sole: Yes
Mark II Slip Test Results- Dairy Tile Wet: 0.46 Height: 8 in
Static Dissipative: No Predominant Footwear Color: Brown
Mark II Slip Test Results- Dairy Tile Dry: 0.54 Satra Slip Test Results- Dairy Tile Wet: 0.37
Upper Boot Material: All Leather Waterproof Type: Full Bootie
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.32 Chain Saw Cut Resistant: No
Insulated: No Mark II Slip Test Results- Dairy Tile Oily: 0.34
Toe Type: Steel Satra Slip Test Results- Dairy Tile Oily: Not Tested
Size: 13 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Standards: ASTM F2413-18 Gender: Men's
Footwear Style: 8 in Work Boot Footwear Width: W
Waterproof: Yes Footwear Construction Type: Direct Attached Welted
Metatarsal Guard: No Last Number or Name: AC696ST
Upper Material Description: Leather Footwear Shank Type: Steel
Metal Chip Resisting Sole: No Conductive: No
Electrical Hazard Rated: Yes Non-Marking Sole: No
Chemical Resisting Sole: Yes Wide Toe Cap: No
Completely Non Metallic: No Max. Heat Rating: 392 Degrees F
Non Metallic Upper: No Style Number: CMW8200
Footwear Closure Type: Lace Up Heel Height: 1/2 in
Resists: Oil, Slips Upper Material: Leather
Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Non-Marking Upper: No Slip Resistant: No
Series: CMW8200 Heel Style: Defined Heel
Upper Color: Brown Heat Resistant: No
Metatarsal Guard Style: None Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width W, Waterproof Yes, Lace Up, Height 8 in, Brown, Liner Material Synthetic, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, 1 Pair

Restrictions and Compliance

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Reviews of Carhartt #CMW8200 13W