Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown

  • Zoro #: G4860091
  • Mfr #: CMW8200 85W
$169.99
  • Standards: ASTM F2413-18
  • Metatarsal Guard: No
  • Mark II Slip Test Results- Dairy Tile Oily: 0.34
See full product details
This item ships free.

Carhartt #CMW8200 85W Specifications

  • Zoro #: G4860091
  • Mfr #: CMW8200 85W
Standards: ASTM F2413-18 Metatarsal Guard: No
Mark II Slip Test Results- Dairy Tile Oily: 0.34 Last Number or Name: AC696ST
Heel Height: 1/2 in Footwear Width: W
Max. Heat Rating: 392 Degrees F Height: 8 in
Removable Insole: Yes Satra Slip Test Results- Dairy Tile Wet: 0.37
Size: 8-1/2 Oil Resisting Sole: Yes
Puncture Resistant Insole: No Toe Type: Steel
Satra Slip Test Results- Dairy Tile Dry: Not Tested Manufacturers Suggested Sole Slip Rating: Better
Metal Chip Resisting Sole: No Liner Material: Synthetic
Mark II Slip Test Results- Dairy Tile Dry: 0.54 Footwear Closure Type: Lace Up
Non Metallic Upper: No Outsole Material: Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet: 0.34 Chain Saw Cut Resistant: No
Predominant Footwear Color: Brown Mark II Slip Test Results- Dairy Tile Wet: 0.46
Item: Work Boot Insole System: Removable
Style Number: CMW8200 Wide Toe Cap: No
Waterproof: Yes Conductive: No
Upper Boot Material: All Leather Satra Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Shank Type: Steel ASTM Footwear Class: F2413-11 I/75 C/75 EH
Non-Marking Sole: No Shank Material: Steel
Midsole Material: Polyurethane Mark II Slip Test Results- Dairy Tile Oily Wet: 0.32
Color: Brown Insulated: No
Completely Non Metallic: No Waterproof Type: Full Bootie
Footwear Style: 8 in Work Boot Static Dissipative: No
CSA Footwear Standard: Not Specified Gender: Men's
Upper Material Description: Leather Footwear Construction Type: Direct Attached Welted
Chemical Resisting Sole: Yes Electrical Hazard Rated: Yes
Resists: Oil, Slips Upper Material: Leather
Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof Upper Color: Brown
Heat Resistant: No Heel Style: Defined Heel
Series: CMW8200 Metatarsal Guard Style: None
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42 Non-Marking Upper: No
Slip Resistant: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width W, Waterproof Yes, Lace Up, Height 8 in, Brown, Liner Material Synthetic, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, 1 Pair

Restrictions and Compliance

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Reviews of Carhartt #CMW8200 85W