Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Bib Overall, Carhartt(R)Brown, 46in.x30in.

  • Zoro #: G0045355
  • Mfr #: 101626-211 46 30
Carhartt Bib Overall, Carhartt(R)Brown, 46in.x30in. 101626-211 46 30
Carhartt Bib Overall, Carhartt(R)Brown, 46in.x30in. 101626-211 46 30
Carhartt Bib Overall, Carhartt(R)Brown, 46in.x30in. 101626-211 46 30
Carhartt Bib Overall, Carhartt(R)Brown, 46in.x30in. 101626-211 46 30
$289.99
  • Number of Pockets: 6
  • Material: 100% Cotton
  • Hazard Risk Category (HRC): 4
See full product details
This item ships free.

Carhartt #101626-211 46 30 Specifications

  • Zoro #: G0045355
  • Mfr #: 101626-211 46 30
Number of Pockets: 6 Material: 100% Cotton
Hazard Risk Category (HRC): 4 Fits Waist Size: 46 in
Fabric Weight: 13 oz ATPV Rating: 54.3 cal/sq cm
Inseam: 30 in Standards: NFPA 2112, NFPA 70E
Color: Brown Closure Type: High Back with FR Elastic Suspenders and FR Center Release Buckles
Item: Bib Overall Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bib Overall, Fits Waist Size 46 In., Inseam 30 In., ATPV Rating 54.3 cal./cm2, Hazard Risk Category (HRC) 4, Carhartt(R) Brown, 100 Percent Cotton, Closure Type High Back with FR Elastic Suspenders and FR Center Release Buckles, Number of Pockets 6, Fabric Weight 13 oz., Standards NFPA 70E, NFPA 2112

Reviews of Carhartt #101626-211 46 30