Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Bib Overall, Dark Navy, 36in. x 36in.

  • Zoro #: G0045337
  • Mfr #: 101626-410 36 36
$259.99
  • Fabric Weight: 13 oz
  • Inseam: 36 in
  • Item: Bib Overall
See full product details
This item ships free.

Carhartt #101626-410 36 36 Specifications

  • Zoro #: G0045337
  • Mfr #: 101626-410 36 36
Fabric Weight: 13 oz Inseam: 36 in
Item: Bib Overall Standards: NFPA 2112, NFPA 70E
Hazard Risk Category (HRC): 4 Color: Blue
Fits Waist Size: 36 in Material: 100% Cotton
Number of Pockets: 6 ATPV Rating: 54.3 cal/sq cm
Closure Type: High Back with FR Elastic Suspenders and FR Center Release Buckles Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bib Overall, Fits Waist Size 36 In., Inseam 36 In., ATPV Rating 54.3 cal./cm2, Hazard Risk Category (HRC) 4, Dark Navy, 100 Percent Cotton, Closure Type High Back with FR Elastic Suspenders and FR Center Release Buckles, Number of Pockets 6, Fabric Weight 13 oz., Standards NFPA 70E, NFPA 2112

Reviews of Carhartt #101626-410 36 36