Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bib Overall, Dark Navy, 48in. x 32in.
  • Zoro #: G0275880
  • Mfr #: 101626-410 48 32
$317.24
  • Standards: NFPA 70E, NFPA 2112
  • Number of Pockets: 6
  • Color: Blue
See full product details
This item ships free.

Carhartt #101626-410 48 32 Specifications

  • Zoro #: G0275880
  • Mfr #: 101626-410 48 32
Standards: NFPA 70E, NFPA 2112 Number of Pockets: 6
Color: Blue Inseam: 32"
Item: Bib Overall ATPV Rating: 54.3 cal./cm2
Hazard Risk Category (HRC): 4 Fabric Weight: 13 oz.
Closure Type: High Back with FR Elastic Suspenders and FR Center Release Buckles Fits Waist Size: 48"
Material: 100% Cotton Shop By: New Low Price
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bib Overall, Fits Waist Size 48 In., Inseam 32 In., ATPV Rating 54.3 cal./cm2, Hazard Risk Category (HRC) 4, Dark Navy, 100 Percent Cotton, Closure Type High Back with FR Elastic Suspenders and FR Center Release Buckles, Number of Pockets 6, Fabric Weight 13 oz., Standards NFPA 70E, NFPA 2112

Reviews of Carhartt #101626-410 48 32