DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Bib Overalls, Black, Size 32x28 In

CARHARTT| Zoro #: G2196853| Mfr #: R38 BLK 32 28

$99.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196853 Mfr #: R38 BLK 32 28
Lining Material: Nylon QuiltedHammer Loop: No
Fabric Weight: 12 oz.Item: Bib Overalls
Number of Outside Pockets: 4Closure Type: Wind Flaps/Snap
Gender: Men'sMaterial: 100% Cotton Duck/Nylon Quilted
Fits Waist Size: 32"Inseam: 28"
Color: BlackCountry of Origin (subject to change): Mexico

Product Description

Bib Overalls, Men's, Fits Waist Size 32 In., Inseam 28 In., Black, Material 100 Percent Cotton Duck/Nylon Quilted, Lining Material Nylon Quilted, Number of Outside Pockets 4, Fabric Weight 12 oz., Wind Flaps/Snap Closure Type, Hammer Loop No

Product Reviews