Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Bib Overalls, Black, Size 34x32 In

  • Zoro #: G0089722
  • Mfr #: R01-BLK 34 32

$55.67

Details
  • Closure Type: Button/Strap
  • Fits Waist Size: 34"
  • Lining Material: Unlined
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #R01-BLK 34 32 Specifications

  • Zoro #: G0089722
  • Mfr #: R01-BLK 34 32
Closure Type: Button/Strap Fits Waist Size: 34"
Lining Material: Unlined Item: Firm Hand Bib Overalls
Number of Outside Pockets: 9 Hammer Loop: Yes
Material: 100% Ring-Spun Cotton Duck Fabric Weight: 12 oz.
Color: Black Inseam: 32"
Gender: Men's Country of Origin (subject to change): Multiple

Description

Carhartt Firm Hand Bib Overalls include characteristics like: Color: Black, Material: 100% Cotton Duck.

Reviews of Carhartt #R01-BLK 34 32