Bib Overalls, Black, Size 34x32 In

CARHARTT |Zoro #: G1495873|Mfr #: R33 BLK 34 32

$121.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1495873 Mfr #: R33 BLK 34 32
Number of Outside Pockets: 4Item: Bib Overalls
Closure Type: Zipper/SnapColor: Black
Gender: Men'sMaterial: 1000-Denier Cordura(R) Nylon
Hammer Loop: NoFits Waist Size: 34"
Inseam: 32"Lining Material: 100% Arctic Quilted
Country of Origin (subject to change): Mexico

Product Description

Bib Overalls, Men's, Fits Waist Size 34 In., Inseam 32 In., Black, Material 1000-Denier Cordura(R) Nylon, Lining Material 100 Percent Arctic Quilted, Number of Outside Pockets 4, Zipper/Snap Closure Type, Hammer Loop No

Product Reviews