Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Black, Size 34x32 In (Discontinued)
Mfr # R38 BLK 34 32
Zoro # G0090964
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material 100% Cotton Duck
- Fabric Weight 12 oz.
- Inseam 32"
- Closure Type Zipper/Storm Flap and Leg Snap