Bib Overalls, Black, Size 36x30 In

CARHARTT| Zoro #: G0091323| Mfr #: R03 BLK 36 30

$99.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackHammer Loop: YesFabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0091323 Mfr #: R03 BLK 36 30
Color: BlackHammer Loop: Yes
Fabric Weight: 12 oz.Material: 100% Cotton Duck
Item: Firm Hand Bib OverallsLining Material: 100% Arctic Quilted
Fits Waist Size: 36"Number of Outside Pockets: 4
Gender: Men'sInseam: 30"
Closure Type: zipperCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 36 In., Inseam 30 In., Black, Material 100 Percent Cotton Duck, Lining Material 100 Percent Arctic Quilted, Number of Outside Pockets 4, Fabric Weight 12 oz., Zipper Closure Type, Hammer Loop Yes

Reviews