Bib Overalls, Black, Size 38x28 In

CARHARTT |Zoro #: G0091682|Mfr #: R03 BLK 38 28

$101.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0091682 Mfr #: R03 BLK 38 28
Lining Material: 100% Arctic QuiltedHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Bib Overalls
Closure Type: ZipperGender: Men's
Material: 100% Cotton DuckColor: Black
Fits Waist Size: 38"Inseam: 28"
Number of Outside Pockets: 9Country of Origin (subject to change): Mexico

Product Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 38 In., Inseam 28 In., Black, Material 100 Percent Cotton Duck, Lining Material 100 Percent Arctic Quilted, Number of Outside Pockets 9, Fabric Weight 12 oz., Zipper Closure Type, Hammer Loop Yes

Product Reviews