Bib Overalls, Black, Size 38x34 In

CARHARTT| Zoro #: G0089923| Mfr #: R01-BLK 38 34

$59.99 /ea

This item ships free. Details.Standard ground shipping.
Closure Type: Button/StrapItem: Firm Hand Bib OverallsColor: Black
Save 15%. Sign up for Z-mail.


Zoro #: G0089923 Mfr #: R01-BLK 38 34
Closure Type: Button/StrapItem: Firm Hand Bib Overalls
Color: BlackMaterial: 100% Cotton Duck
Inseam: 34"Fits Waist Size: 38"
Number of Outside Pockets: 9Fabric Weight: 12 oz.
Gender: Men'sHammer Loop: Yes
Lining Material: UnlinedCountry of Origin (subject to change): Multiple


Firm Hand Bib Overalls, Men's, Fits Waist Size 38 In., Inseam 34 In., Black, Material 100 Percent Cotton Duck, Lining Material Unlined, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes