KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bib Overalls, Black, Size 40x34 In

CARHARTT| Zoro #: G0091174| Mfr #: R38 BLK 40 34

$99.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Waist Size: 40"
Color: Black
Lining Material: Nylon Quilted Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0091174 Mfr #: R38 BLK 40 34
Fits Waist Size: 40"Color: Black
Lining Material: Nylon Quilted PolyesterMaterial: 100% Cotton Duck
Inseam: 34"Number of Outside Pockets: 8
Item: Firm Hand Bib OverallsHammer Loop: Yes
Fabric Weight: 12 oz.Closure Type: Zipper/Storm Flap and Leg Snap
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 40 In., Inseam 34 In., Black, Material 100 Percent Cotton Duck, Lining Material Nylon Quilted Polyester, Number of Outside Pockets 8, Fabric Weight 12 oz., Zipper/Storm Flap and Leg Snap Closure Type, Hammer Loop Yes

Reviews