Bib Overalls, Black, Size 42x28 In

CARHARTT| Zoro #: G0089433| Mfr #: R01 BLK 42 28

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hammer Loop: Yes
Fabric Weight: 12 oz.
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0089433 Mfr #: R01 BLK 42 28
Hammer Loop: YesFabric Weight: 12 oz.
Lining Material: UnlinedInseam: 28"
Closure Type: Button/StrapFits Waist Size: 42"
Item: Firm Hand Bib OverallsMaterial: 100% Cotton Duck
Number of Outside Pockets: 9Color: Black
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 42 In., Inseam 28 In., Black, Material 100 Percent Cotton Duck, Lining Material Unlined, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews