Bib Overalls, Black, Size 42x28 In

CARHARTT| Zoro #: G0090666| Mfr #: R38 BLK 42 28

$100.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Fabric Weight: 12 oz.
Fits Waist Size: 42"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0090666 Mfr #: R38 BLK 42 28
Color: BlackFabric Weight: 12 oz.
Fits Waist Size: 42"Hammer Loop: Yes
Inseam: 28"Lining Material: Nylon Quilted Polyester
Number of Outside Pockets: 8Material: 100% Cotton Duck
Gender: Men'sItem: Firm Hand Bib Overalls
Closure Type: Zipper/Storm Flap and Leg SnapCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 42 In., Inseam 28 In., Black, Material 100 Percent Cotton Duck, Lining Material Nylon Quilted Polyester, Number of Outside Pockets 8, Fabric Weight 12 oz., Zipper/Storm Flap and Leg Snap Closure Type, Hammer Loop Yes

Reviews