BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bib Overalls, Black, Size 42x30 In

CARHARTT| Zoro #: G0089582| Mfr #: R01-BLK 42 30

$59.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Waist Size: 42"Color: BlackMaterial: 100% Cotton Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0089582 Mfr #: R01-BLK 42 30
Fits Waist Size: 42"Color: Black
Material: 100% Cotton DuckItem: Firm Hand Bib Overalls
Fabric Weight: 12 oz.Closure Type: Button/Strap
Gender: Men'sNumber of Outside Pockets: 9
Inseam: 30"Lining Material: Unlined
Hammer Loop: YesCountry of Origin (subject to change): Multiple

Description

Firm Hand Bib Overalls, Men's, Fits Waist Size 42 In., Inseam 30 In., Black, Material 100 Percent Cotton Duck, Lining Material Unlined, Number of Outside Pockets 9, Fabric Weight 12 oz., Button/Strap Closure Type, Hammer Loop Yes

Reviews